Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB251532S

MPN #: PG-S-100

HD Pipe Grab PG-S-100 5.5" to 7" O.D. Steel Pipes 1000 Lb. Cap.

Product Description
HEAVY DUTY STEEL PIPE GRAB
Easily lift your Steel Pipes with these pipe grabs. Grabs are designed to attach to an overhead lifting device. Automatically grabs and holds pipe for proper positioning, and integral outriggers help stabilize load. Made using heavy duty steel with durable painted finish. Meets ASME B30.20 specifications. Note: Loads must be centered and guided during lifting operation.
PRICE
$479.95

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight24 lbs
Pipe Outside Diameter5.5 to 7 in

Product Details

Assembly RequiredNo
TypePipe Grab
MaterialSteel
ColorYellow
Manufacturers Part NumberPG-S-100
Pipe MaterialSteel
BrandVestil