- (4) Removable Pipe Stakes
- 24 x 36 - Flush Deck
- 8" x 2" Polyurethane - Non-Marking Casters - (2) Rigid, (2) Swivel with Side Brakes
- Ships fully assembled and ready for use
- Durable, textured powder coat finish
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Pipe Stake Truck, Steel, 3600 lb. Capacity, 39-3/8"L x 24-3/8"W x 40-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$509.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/8 in |
| Width | 24-3/8 in |
| Height | 40-7/8 in |
| Weight Capacity | 3600 lbs |
| Weight | 71.3 lbs |
| Wheel Diameter | 8 in |
| Gauge | 14 |
| Deck Height | 11-1/8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Pipe Stake Trucks |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | PST-2436-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |