- 3 Sided Truck with 6" x 2" Mold-On-Rubber casters
- (2) rigid and (2) swivel
- 1 shelf, tubular push handle, drop gate and drop gate top
Durham Mfg.® 3 Sided Truck, Steel, 2000 lb. Capacity, 66-1/8"L x 30-3/8"W x 46-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,145.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/8 in |
| Width | 30-3/8 in |
| Height | 46-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 266 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Steel Easy Access Box Truck |
| Shelf Type | Solid |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Standard |
| Number of Sides | 3 |
| Side Panels | Solid |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 3STDGT-SM3060-6MR-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |