Rig-Master Pipe Tongs, 2000 Lbs. Capacity, Yellow, Steel, Adjustable Diameter 4-8", 1.31" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Pipe Tongs are made of sturdy construction to handle pipe, round bars and cast pipe. Tongs are provided with steel curved gripping arms. Optional replaceable polyurethane pads available to protect smooth or polished surfaces. Load must be balanced and controlled when lifting. Use in pairs with a lifting/spreader beam for added stability. Complies with ASME standards. Made In The USA.
PRICE
$2,109.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 17 in |
| Height | 6 in |
| Weight Capacity | 2000 lbs |
| Weight | 29 lbs |
| Dimension C | -- in |
| Bail Opening | 1.31 in |
| Dimension A | 0.5 in |
| Head Room | 19.18 - 26.49 in |
| Dimension B | 1.31 in |
| Pipe Outside Diameter | 4 - 8 in |
| Dimension D | -- in |
| Working Load Limit | 2000 lbs |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Pipe Material | Pipe, Round Bar, Case Pipe |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 108-1-4/8 |
| Brand | Rig-Master |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |