Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rig-Master

Model # :WBB2795404

MPN #: 108-1-10/15

Rig-Master Pipe Tongs, 2000 Lbs. Capacity, Yellow, Steel, Adjustable Diameter 10-15", 1.31" Opening

Product Description
Pipe Tongs are made of sturdy construction to handle pipe, round bars and cast pipe. Tongs are provided with steel curved gripping arms. Optional replaceable polyurethane pads available to protect smooth or polished surfaces. Load must be balanced and controlled when lifting. Use in pairs with a lifting/spreader beam for added stability. Complies with ASME standards. Made In The USA.

PRICE
$1,905.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width7 in
Height19 in
Weight Capacity2000 lbs
Weight77 lbs
Dimension C-- in
Bail Opening1.31 in
Dimension A0.5 in
Head Room30.03 - 38.67 in
Dimension B1.31 in
Pipe Outside Diameter10 - 15 in
Dimension D-- in
Working Load Limit2000 lbs

Product Details

Assembly RequiredNo
ColorYellow
Pipe MaterialPipe, Round Bar, Case Pipe
PositionVertical
MaterialSteel
Package Quantity1
Manufacturers Part Number108-1-10/15
BrandRig-Master

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1