Features:
- Comfortable design
- Precise pipetting control
- Rapid delivery lever
- Easily disassembled for cleaning
- Color coded for maximum volumes
- 1 Year Limited Warranty
Weights & Dimensions
| Volume | 2ml |
Product Details
| Type | Pipette Controllers |
| Material | Plastic Grip |
| Package Quantity | 1 |
| Description | Pipette Controller |
| Color | Blue |
| Manufacturers Part Number | 740300019999 |
| For Use With | TD Pipets |
| Brand | Scilogex |
Warranty
| Warranty | 1 yr |