Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087446

MPN #: 3375LB

Pipette, Manual Serological Pipette Controller, Light Blue

Product Description
The Globe Scientific 3375 Series of Manual Piet Controllers are available in your choice of five colors. They provide easy, accurate filling and dispensing of serological pipets between 0.1 to 100mL. Squeeze the bulb to fill your pipet, then aspirate by moving the analog lever - slightly for slow, more for fast. Blow out is accomplished by pressing the button just below the bulb. Your 3375 is protected by an easily replaced internal 3um hydrophobic filter.

Features
  • Ease of use
  • Precise pipetting control
  • Robust and lightweight
  • Compatible with most plastic and glass pipettes from 0.1 to 100mL
  • 3um replaceable hydrophobic filter
  • Easy cleaning and maintenance
  • Available in 5 colors
PRICE
$69.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3375LB
TypePipette Controllers
Package Quantity1
ColorLight Blue
BrandGlobe Scientific