Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088268

MPN #: 3302-3000

Pipette, Diamond, Fixed Volume, 3000uL (3mL), Light Green

Product Description
Our Diamond micropipettes are a cost-effective alternative to high priced name-brand pipettors. Manufactured for high accuracy and precision, our Diamond pipettors come with a certificate of calibration, a recalibration tool and a full one year warranty.

Features
  • High accuracy and precision guaranteed.
  • Streamlined tip ejector designed for access to narrow necked containers and tubes.
  • Autoclavable tip cone and lower section assembly.
  • Ergonomic, lightweight and soft plunger movement minimizes fatigue.
  • Two step plunger operation allows you to use both forward and reverse pipetting techniques.
  • Color coded for easy identification
PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3302-3000
TypeMicropipettors – Single Channel (Mechanical)
Package Quantity1
BrandGlobe Scientific