These 1-200uL pipette tips are designed for use with MLA&174 and Ovation&174 pipettors. Virgin polypropylene, Color Natural.
Pipette Tip, 1 - 200uL, Natural, for use with MLA, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Standard Tips |
| Non Pyrogenic | Yes |
| Packaging | Bulk Packed |
| Material | Standard Tips |
| Sterile | No |
| RNase/DNase Free | Yes |
| Volume Range | 1–200 µL |
| Package Quantity | 1000 |
| Color | Natural |
| Manufacturers Part Number | 151140 |
| Brand | Globe Scientific |