Pipette Tip, 1 - 300uL, Natural, for use with Biohit, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These 1-300uL pipette tips are designed for use with Biohit&174 pipettors. Virgin polypropylene Color Natural.
PRICE
$22.75
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Standard Tips |
| Non Pyrogenic | Yes |
| Packaging | Bulk Packed |
| Material | Standard Tips |
| Sterile | No |
| RNase/DNase Free | Yes |
| Volume Range | 1–300 µL |
| Package Quantity | 1000 |
| Color | Natural |
| Manufacturers Part Number | 151160 |
| Brand | Globe Scientific |