- Manufactured in a cleanroom using fully automated equipment
- Certified free of RNase, DNase, Human DNA, Pyrogens and PCR Inhibitors
- Produced from medical grade virgin polypropylene (PP)
- All tips are graduated for accurate measurements
- Universal fit design provides an airtight fit on most brands of pipettors
- Available in bags, racks and reloading stacks
Pipette Tip, 100-1250Ul, 84mm, Universal, Graduated, Natural, 96/Refill Plate, 480/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$30.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 84mm |
Product Details
| Type | Standard Tips |
| Autoclavable | No |
| Color | Natural |
| Non Pyrogenic | Yes |
| Packaging | Reload Stack |
| Material | Standard Tips |
| Sterile | No |
| RNase/DNase Free | Yes |
| Volume Range | 100–1250 µL |
| Package Quantity | 480 |
| Manufacturers Part Number | 151153RF |
| Brand | Globe Scientific |