Pipette Tip, 1000 - 10, 000uL, Natural, Use with Finnpipette, Gilson, Socorex & Labsystem, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The 151250 and 151250R 1000-10,000uL (1-10mL) pipette tips are designed for use with Finn pipette&174 , Brand&174 , Gilson&174 , Socorex&174 and Lab system&174 pipettors. They are available in bulk packs of 100 or racked (25/rack, 4 racks/box).
PRICE
$54.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Standard Tips |
| Non Pyrogenic | Yes |
| Packaging | Bulk Packed |
| Material | Standard Tips |
| Sterile | No |
| RNase/DNase Free | Yes |
| Autoclavable | No |
| Volume Range | 1000–10,000 µL |
| Package Quantity | 100 |
| Color | Natural |
| Manufacturers Part Number | 151250 |
| Brand | Globe Scientific |