Pipette Tip, 1000 - 5000uL (1-5mL), Natural, Use with Diamond and Diamond PRO Pipettors, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The 151260 1000-5000uL (1-5mL) graduated pipette tips are designed for use with Diamond and Diamond Pro pipettors. They are available in bags of 100 pipettes.?
PRICE
$41.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Standard Tips |
| Non Pyrogenic | Yes |
| Packaging | Bulk Packed |
| Material | Standard Tips |
| Sterile | No |
| RNase/DNase Free | Yes |
| Autoclavable | No |
| Volume Range | 1000–5000 µL (1–5 mL) |
| Package Quantity | 100 |
| Color | Natural |
| Manufacturers Part Number | 151260 |
| Brand | Globe Scientific |