Pipette Tip, 200 - 1000uL, Blue, for use with Oxford, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These 200-1000uL pipette tips are designed for use with Oxford&174 pipettors. They are sold in packs of 1000. Virgin polypropylene, Color Blue.
PRICE
$47.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Standard Tips |
| Non Pyrogenic | Yes |
| Packaging | Bulk Packed |
| Material | Standard Tips |
| Sterile | No |
| RNase/DNase Free | Yes |
| Volume Range | 200–1000 µL |
| Package Quantity | 1000 |
| Color | Blue |
| Manufacturers Part Number | 151144 |
| Brand | Globe Scientific |