Quick Fire Pistol Case QF560GRL Watertight, 5 Revolver Capacity, 20-1/8"x15-1/2"x7-5/8" Gray
Write a Review
|
Questions & Answers (0)
Product Description
QF560L Multi-Revolver Case, designed to house 5 Revolvers J & K Frame size largest being the 357 Magnum with a 5.5" barrel or less, down to a snub nose revolver. The interior of the case is also designed with cavities for 10 speed loaders, which will accommodate 5,6 & 7 bullet speed loaders. Our foam is 1.8# synergy closed cell foam which is impervious to water and chemicals. The case is injection molded airtight & watertight and comes with a pressure relief valve, the case comes with padlock holes built in and includes a set of 2ea keyed locking latches. Our products are all made in America and come with a Lifetime Warranty. Our Cases are the Ultimate in Firearm Protection.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/8 in |
| Width | 15-1/2 in |
| Height | 7-5/8 in |
| Inside Length | 18-5/16 in |
| Inside Width | 13-3/16 in |
| Inside Height | 8-5/16 in |
| Weight | 7 lbs |
| Inside Lid Depth | 1-1/2 in |
| Base Depth | 4-15/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Padlock Slots |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | QF560GRL |
| Watertight | Yes |
| Brand | Quick Fire Cases |
| Type | Revolver Case |
| Airtight | Y |
| Color | Gray |
| Series | 560 |
| Mold Type | Injection Molded |
| Handle Type | Carrying Handle |
| Style | Revolver Case with Foam |
| Capacity | 1.16 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F |