Rubber coated hanger for Pegboard door panel.
V-Line Closet Vault Pistol Rack 51653-PR for Closet Vault II Gun Cabinet - Wire Rack Only 51653-S
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 3 in |
| Depth | 3-1/2 in |
| Height | 5-1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Red |
| Capacity | 1 Pistol ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 51653-PR |
| Brand | V-Line |
Warranty
| Warranty | 1 yr |
Related Products
Datum ArgosCABINET™ Gun Storage Cabinet AWC84H24R - Holds 24 Rifles 42"W x 15"D x 84"H Desert Sand Traditional style, 84" high cabinet that allows for maximum storage utilizing the entire width of the cabinet. The clearance permits full access to stored weapons, gear, and accessories. The ventilated pattern provides airflow and allows visual inventory of stored items. A keyed lock is used to secure everything behind locked doors, with the option to use a padlock for added security as well. All locking variations comply with U.S. Military Standards. This cabinet includes components ...
This sturdy, durable and secure metal 10 gun cabinet is constructed with powder coated, scratch resistant steel. Silk screened gold stripes and striking deer head silhouette adorn the black finish. The interior is accented with photoengraved wood grain and features felt lined barrel rest and butt plate. The tall design of this cabinet makes it a perfect storage piece for long rifles and shotguns. 3 point locking system. Ships unassembled.
Datum ArgosCABINET™ Gun Storage Cabinet AWC45H12R-2 - Holds 12 Rifles & 3 Horizontal Rifles 42"W x 15"D x 45"H Desert Sand Traditional style, 45" high cabinet that allows for maximum storage utilizing the entire width of the cabinet. The clearance permits full access to stored weapons, gear, and accessories. The ventilated pattern provides airflow and allows visual inventory of stored items. A keyed lock is used to secure everything behind locked doors, with the option to use a padlock for added security as well. All locking variations comply with U.S. Military Standards. This ...
Datum ArgosRACK™ Gun Open Rack AWR83-18R4B - Holds 18 Rifles with 4 Bins 42"W x 15"D x 83"H Battleship Gray The Argos weapons storage open rack is an 83" high universal rack designed for the open storage of firearms and other gear in secured environments, such as supervised rooms or controlled vaults. This rack includes components that allow for the storage of up to 18 rifles and features 4 bins for storing ammo or other smaller items. A variety of components can be utilized to custom configure the racks into a system to meet specific needs. Components to house pistols, ammunition, ...
Datum ArgosCABINET™ Gun Storage Cabinet AWC72H24R - Holds 24 Rifles 42"Wx15"Dx72"H Battleship Gray Traditional style, 72" high cabinet that allows for maximum storage utilizing the entire width of the cabinet. The clearance permits full access to stored weapons, gear, and accessories. The ventilated pattern provides airflow and allows visual inventory of stored items. A keyed lock is used to secure everything behind locked doors, with the option to use a padlock for added security as well. All locking variations comply with U.S. Military Standards. This cabinet includes components ...