American Furniture Classics 910 Steel Gun Storage Cabinet, 10 Long Guns
Write a Review
|
Questions & Answers (0)
Product Description
This sturdy, durable and secure metal 10 gun cabinet is constructed with powder coated, scratch resistant steel. Silk screened gold stripes and striking deer head silhouette adorn the black finish. The interior is accented with photoengraved wood grain and features felt lined barrel rest and butt plate. The tall design of this cabinet makes it a perfect storage piece for long rifles and shotguns. 3 point locking system. Ships unassembled.
PRICE
$395.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 11 in |
| Height | 55 in |
| Weight | 68 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Keyed Lock |
| Type | Gun Storage Cabinet |
| Number of Adjustable Shelves | 1 |
| Color | Black |
| Door Type | Right Hinged Door |
| Style | Gun Cabinet |
| Gun Capacity Range | 0 to 5 |
| Capacity | Up to 10 Guns ft³ |
| Number of Doors | 1 |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 910 |
| Brand | American Furniture Classics |
Warranty
| Warranty | 90 days |