Square Scrub Pivot 20" x 14" Driver Pad, Red, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Primarily used as a spacer pad between the machine and other pads. Also a light cleaning pad that can be used both for heavier cleaning and buffing situations.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 x 14 in |
Product Details
| Type | Driver Pad |
| Package Quantity | 5 |
| Pad Shape | Rectangular |
| Color | Red |
| Manufacturers Part Number | SS P1420RED |
| Floor Type | VCT, Tile |
| For Use With | Pivot 20" |
| Machine Speed | 3450 rpm |
| Brand | Square Scrub |