Square Scrub Doodle Scrub 5-1/4" x 10-1/2" Xtract Melamine Pad, White/Brown
Write a Review
|
Questions & Answers (0)
Product Description
This 5-1/4" x 10-1/2" melamine pad is for removing scuff marks and cleaning epoxy type flooring.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 5-1/4 x 10-1/2 in |
Product Details
| Type | Melamine Pad |
| Package Quantity | 5 |
| Pad Shape | Rectangular |
| Color | White/Brown |
| Manufacturers Part Number | SS P0511XTRACT |
| Floor Type | Concrete, Vinyl Composition Tile (VCT), Terrazzo, Ceramic Tile |
| For Use With | Doodle Scrub |
| Machine Speed | 4100 rpm |
| Brand | Square Scrub |