
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Pivot Hinge Pin 3/8 Inch x 3 Inches Long. As Used By Ampco & Metpar. Use with Ampco, Flush Metal, Metpar, Weis Robart Manufacturers.
- LENGTH INCHES 3
- DIAMETER INCHES 3/8
- DESCRIPTION Pivot Hinge Pin 3/8"
- CONSTRUCTION Steel
- MANUFACTURERS PART NUMBER 650-6875
- COLOR FINISH Chrome
- USED WITH PARTITION MATERIAL Metal
- PANEL OR POST SIZE 1"
- BRAND Sentry Supply
- PACKAGE QUANTITY 6
- TYPE Hinge Pin
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Pivot Hinge Pin, Plastic - 650-6911 - Pkg Qty 10
Item #: B667351
Not Yet Rated
Usually ships in 14 to 17 days
$23.80

Pivot Hinge Pin 3/8" - 650-6875 - Pkg Qty 6
$2.99
- Product Information
- Customer Review
- Product Q&A
- Accessories