Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kee Safety

Model # :WBB3147449

MPN #: SGPGTYD1GV

Kee Safety® Pivot Steel Mezzanine Pallet Gate, Standard, 72"W x 60"D x 78"H Clearance

Product Description
Mezzanine-level Pivot Gate maintains fall protection while loading and unloading materials on elevated platforms. Consists of OSHA-compliant railing with Toe Kick and railings that Pivot around pallets. Standard Size for 1 pallet.

Mezzanine Safety Gates: Designed to provide safe access for factory and warehouse workers who are responsible for loading and unloading pallets onto mezzanine floors or raised working surfaces. Gray Pipe & Fittings.

Raising the bar of safety: Moving pallets around factories and warehouses can cause several safety issues. When a worker needs to load and unload pallets on mezzanine floors, they could end up falling from a height. Kee Pivot® pallet gates eliminate this safety issue. A simple solution that results in employees always being separated from the hazard.

Quality: : Our pallet gates are designed to fit seamlessly into a new or existing guardrail or barrier and ensure there is continuous protection in place while goods are being moved either up to or down from the mezzanine.

Multiple Configurations: The Kee Pivot® Mezzanine Safety Gates are available in five configurations to provide flexibility whether you require extra width, depth or a combination of both.

Easy Maintenance: Kee Pivot® Mezzanine Safety Gates are constructed using Kee Klamp® fittings. Due to the nature of the system, if the pallet safety gate is damaged from a forklift or general use, the individual fittings can be easily replaced.

No Welded Parts: Any damage can be easily repaired, keeping the gate operational.

Steel or Aluminum: Available in galvanized steel or aluminum depending on requirements.

Low Maintenance: Minimal number of moving parts for lower maintenance.

Quick to install: Will be supplied part assembled to help with on-site installation.

Options Available
  • Standard Pallet Gate (for loads 1.48m wide x 1-5/8m high)
  • Tall Load Pallet Gate (for loads 1-1/2m wide x 2-3/16m high)
  • Narrow Mezzanine Pallet Gate (for loads 1-1/2m wide x 1-13/16m high)
  • Wide Load Pallet Gate (for loads 1-15/16m wide x 1-5/8m high)
  • Pallet Gate With Weights (for loads 1-1/2m deep x 2-1/2m high)
Standards:
  • Compliant with EN 14122-3 and OSHA requirements for assured safe operation
  • Built using Kee Klamp® fittings, TUV approved components for quality assurance
Certified at our advanced testing facility: Kee Safety® runs one of the world's leading test and training centers at its UK Head Office. Run by a team of industry experts, this state-of-the-art facility ensures Kee Safety® meets the needs of its customers, provides them with fully compliant products, and drives new innovation with the purpose of separating people from hazards.

PRICE
$3,549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72
Depth60
Weight331 lbs
Clearance Height6-1/2 ft

Product Details

MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberSGPGTYD1GV
BrandKee Safety

Warranty

Warranty1 Year