Adjust-A-Gate® 2-Rail Full-Frame Gate Kit, Consumer Series, 34" - 70"W x 45"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Build a fence and get the gate right the first time-every time-with the Adjust-A-Gate® Gate Frame Kit, your cost-effective solution for reliable, sag-free gate construction. Designed for contractors working on commercial and industrial projects like offices, apartments, malls, and warehouses, this versatile system helps keep jobs on schedule and within budget. The kit includes a vertical frame, spreader bars, frame and post hinges, a two-way gate latch kit, patented truss cable, and screws-just add wood. Its patented anti-sag leveling system ensures gates stay square and secure, while rust-resistant, powder-coated steel and heavy-duty hinges provide long-lasting durability in demanding environments. Proudly designed in the Pacific Northwest, USA, this kit delivers professional-grade performance at a budget-friendly price. For proper fit on gates, allow at least 1" between the inner edges of your gate posts for hinge clearance and latch placement.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 - 70 in |
| Height | 45 in |
| Weight | 17 lbs |
| Opening Width | 36 - 72 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | AG72LTP-ZR0110 |
| For Use With | Any Fencing |
| Brand | Adjust-A-Gate |
Warranty
| Warranty | 1 yr |