Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3252338

MPN #: MEZZ-R5-4848

Vestil™ Steel Rotating Mezzanine Safety Gate System, 53"W x 53"D x 42-3/16"H

Product Description
Safety has always been the number one priority of the rotating mezzanine system. The rotational design can be maneuvered into different positions with minimal manual labor, simplifying the loading unloading process. The mezzanine system includes three gated sides and one open side, ensuring security and stability of both personnel and items. The single open mezzanine side enables pallets and boxes to be transferred safely and efficiently. An extended height, raised lip, on the three gated sides limit possible slide-offs of any small items. Unit includes a yellow and black powder coat finish for baked in added toughness.

Features:
  • Simple manual turning operation for movement of products
  • Secure access point for pallets and goods
  • Durable steel construction
  • Rotates 360 degrees


PRICE
$1,879.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53
Depth53
Height42-3/16
Weight602 lbs
Area15.5584 ft²

Product Details

MaterialSteel
Package Quantity1
ColorYellow/Black
Manufacturers Part NumberMEZZ-R5-4848
BrandVestil

Warranty

Warranty90