The design and therapy of the Soft Tissue is based on the progressive increased use of time and gravity as a reversal of abnormal sustained postures or positions. It takes time to slowly reposture the spine and its soft tissue components. Pivotal Therapy is of excellent value in helping to expedite this process and encouraging restoration of normal function. Pivotal Therapy does this by strengthening muscles which support improved posture and also back pain. Used individually, the Occipivot, which concentrates on the Occiput (back of the head), can be used to treat tension and stress syndromes which include headaches, Temporomandibular Joint Disorder (TMJ), cervical syndrome, and tension at the base of the skull.
Pivotal Therapy System Soft Tissue System, Occipivot
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4-1/2 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Type | Traction |
| Package Quantity | 1 |
| Description | Soft Tissue System - Occipivot |
| Color | Black |
| Manufacturers Part Number | 00-4502 |
| Brand | Pivotal Therapy System |
Warranty
| Warranty | 1 yr |