Omnimed® Keyboard Tray with Pivoting Left/Right Mouse Tray, For Omni Transport Cart 350707
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed® Keyboard Tray with Pivoting Left/Right Mouse Tray, For Omni Transport Cart 350707
Optional keyboard tray with a left and right pivoting mouse tray for use with Omnimed® 350707 Omni Transport Cart only.
Please Note: This is a keyboard tray with pivoting left/right mouse tray only. Image shows other accessories (wheel ring handle, black poly tray and cord reel) that are not included.
Optional keyboard tray with a left and right pivoting mouse tray for use with Omnimed® 350707 Omni Transport Cart only.
Please Note: This is a keyboard tray with pivoting left/right mouse tray only. Image shows other accessories (wheel ring handle, black poly tray and cord reel) that are not included.
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 15 in |
| Height | 1 in |
| Weight Capacity | 10 lbs |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Keyboard Tray |
| Color | White |
| For Use With | Omni Transport Cart # 350707 |
| Tilt | 45 ° |
| Material | Steel |
| Description | Keyboard Tray with Pivoting Left/Right Mouse Tray |
| Package Quantity | 1 |
| Manufacturers Part Number | 350730 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |