Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Metalcraft

Model # :WBB552903

MPN #: CAR12HC

American Metalcraft CAR12HC - Pizza Pan, 12" Dia., 11/16" Deep, Car Pan With Hard Coat, Solid

Product Description
Pizza Pan, 12" Dia., 11/16" Deep, Car Pan With Hardcoat, Solid

CAR pans are made without a rolled edge. The top edge is left unfinished and may be sharp so it can cut dough. Sheeted dough can be placed over the pan and then cut off with a rolling pin or pie roller. CAR HC Hard Coat Anodized 14 ga., 1.5 mm Aluminum 12" Top OD, 11" Bottom ID, 11/16" Deep (30.5 x 27.9 x 1.7 cm)

PRICE
$36.95

Min. purchase quantity is 6
6
6
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11/16 in
Diameter12 in

Product Details

StyleHard Coat Anodized
TypeSolid
MaterialAluminum
Package Quantity1
DescriptionCAR HC Hard Coat Anodized 14 ga., 1.5 mm Aluminum 12 Inches Top OD, 11 Inches
Manufacturers Part NumberCAR12HC
BrandAmerican Metalcraft