American Metalcraft 18718 - Pizza Screen, 18"
Write a Review
|
Questions & Answers (0)
Product Description
American Metal Craft 18718, Pizza Screen, 18"
Pizza Screens heavy Duty Expanded aluminum with seamless construction Pizza Screens can produce a more evenly baked crust by allowing air to circulate beneath the crust. 18" OD (45.7 cm)
Pizza Screens heavy Duty Expanded aluminum with seamless construction Pizza Screens can produce a more evenly baked crust by allowing air to circulate beneath the crust. 18" OD (45.7 cm)
PRICE
$14.50
13
13
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1/8 in |
| Diameter | 18 in |
Product Details
| Type | Pizza Screen |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Pizza Baking Screen |
| Manufacturers Part Number | 18718 |
| Shape | Round |
| Brand | American Metalcraft |