American Metalcraft 4216 - Pizza Peel, 16" x 17", 42"L Wood
Write a Review
|
Questions & Answers (0)
Product Description
Pizza Peel, 16" X 17", 42" O.A.L., Wood
Standard blade long handle Wood pizza peels should never be soaked in water. If necessary they can be seasoned or sealed with oil. To seal, wipe any food safe oil (like mineral oil) on the surface of the peel. Some oils will eventually go rancid; these oils should be avoided. If sealed, the peel is less likely to pick up unwanted odors, food particles and moisture. This will not increase the life span of the peel. Peels eventually wear out. If peel warps, leave overnight with the warp facing up and it should flatten out. Avoid leaving on hot surfaces, which could increase chance of warping. 16" x 17" Blade x 42" L (40.6 x 43.2 x 106.7 cm)
Standard blade long handle Wood pizza peels should never be soaked in water. If necessary they can be seasoned or sealed with oil. To seal, wipe any food safe oil (like mineral oil) on the surface of the peel. Some oils will eventually go rancid; these oils should be avoided. If sealed, the peel is less likely to pick up unwanted odors, food particles and moisture. This will not increase the life span of the peel. Peels eventually wear out. If peel warps, leave overnight with the warp facing up and it should flatten out. Avoid leaving on hot surfaces, which could increase chance of warping. 16" x 17" Blade x 42" L (40.6 x 43.2 x 106.7 cm)
PRICE
$78.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 16 in |
| Depth | 16 in |
Product Details
| Material | Wood |
| Handle | Wood |
| Package Quantity | 1 |
| Description | Standard Blade Long Handle Wood Peel 42 Inches Long Overall 16 Inches x 17 Inc |
| Manufacturers Part Number | 4216 |
| Shape | Rectangle |
| Brand | American Metalcraft |