This light weight and durable round peel comes in at 48" of total length making any hard to reach place a breeze. Made from quality Aluminum, this product is built to last. Get Fired Up with a WPPO 9" Round Aluminum Pro Peel!
WPPO Round Aluminum Pro Turning Peel, 9"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 9 in |
| Height | 1 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | 9" Round Aluminum Pro Turning Peel |
| Manufacturers Part Number | WKPA-9peel |
| Shape | Round |
| Brand | WPPO |