Winco TT-46 Tip Tray with Thank You Imprinted
Tip Tray, 4 1/2" x 6 1/2", Gold Imprint.
Winco Plastic Tip Tray with Gold Imprint Thank You, 6-1/2"L x 4-1/2"W, Black, Pack of 36 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.75 Sold in packages of 3 / $17.25 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4-1/2 in |
Product Details
| Material | Plastic |
| Package Quantity | 36 |
| Description | Tip Tray with Gold Imprint Thnak you |
| Color | Black |
| Manufacturers Part Number | TT-46 |
| Brand | Winco |