Winco PL-5K Dish Box, Black, 20" x 15" x 5" - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Dish Box 5", Black.
PRICE
$104.40 Sold in packages of 12 / $8.70 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 15-3/4 in |
| Height | 5 in |
Product Details
| Package Quantity | 12 |
| Description | Dish Box |
| Color | Black |
| Manufacturers Part Number | PL-5K |
| Brand | Winco |