Philips PL-L Lamp, FT24W/2G11/830, 24W, 3000K - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
PRICE
$227.50 Sold in packages of 25 / $9.10 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-11/16 in |
| Width | 1-9/16 in |
| Height | 1-9/16 in |
| Base | 2G11 |
| Diameter | 1-9/16 in |
Product Details
| Average Life | 15000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 82 |
| Wattage | 24 W |
| Lamp Code | FT24W/2G11/830 |
| Voltage | 120 V |
| Description | PL-L Lamp |
| Package Quantity | 25 |
| Manufacturers Part Number | 345058 |
| Lumens | 1800 |
| Shape | PL-L-Tube |
| Brand | Philips |
Compliance & Certifications
| ANSI Code | FT24W/2G11/830 |