Philips F17T8/TL841/ALTOT8 2' Fluorescent T8 Lamp, 17W, 4100K - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
Philips T8 Fluorescent Lamp, F17T8/TL841/ALTO, 17W, 4100K
Philips T8 lamps are energy-efficient lighting solutions.
Philips T8 lamps are energy-efficient lighting solutions.
PRICE
$177.00 Sold in packages of 30 / $5.90 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Average Life | 24000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Wattage | 17 W |
| Lamp Code | F17T8/TL841/ALTO |
| Voltage | 275 V |
| Package Quantity | 30 |
| Manufacturers Part Number | 281899 |
| Lamp Type | T8 |
| Lumens | 1375 |
| Shape | T8 Tube |
| Brand | Philips |
Compliance & Certifications
| ANSI Base | G13 |