Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Philips

Model # :WB501811

MPN #: 479600

Philips 479600 F32T8/935/ALTO 4' Fluorescent T8 Lamp, 32W, 2625 Lumens, 3500K, Medium Bi-Pin - Pkg Qty 30

Product Description
Philips 479600 F32T8/935/ALTO 4' Fluorescent T8 Lamp, 32W, 2625 Lumens, 3500K, Medium Bi-Pin

Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred.

Features:
  • CRI 90
  • ALTO II Technology is TCLP compliant with only 1.7mg of mercury
  • Rated Avg. Life 30,000 hours on Instant Start ballast
  • 95% lumen maintenance and reduced lamp-end blackening
  • 3500K Neutral White


PRICE
$105.60  Sold in packages of 30 / $3.52 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-13/16 in
Width1-1/8 in
Height1-1/8 in
BaseMed Bi-Pin (G13)
Diameter1-1/8 in

Product Details

Average Life30000 hr
Color Temperature3500 K
ColorWhite
CRI90
Wattage32 W
Lamp CodeF32T8/935/ALTO
Voltage137 V
Package Quantity30
Manufacturers Part Number479600
Lumens2625
ShapeT8 Tube
BrandPhilips

Warranty

Warranty3 yr

Compliance & Certifications

ANSI BaseG13