Hoffmaster® HFMPM32052, Knurl Embossed Placemats, White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Elegant placemat adds a touch of class to your table. Provides a stylish, clean look in addition to protecting the surface from stains, marks or scratches. Placemates reduce exposure to surface germs.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 9-1/2 in |
Product Details
| Material | Paper |
| Package Quantity | 1000 |
| Description | Embossed Scalloped Edge Placemat |
| Color | White |
| Manufacturers Part Number | HFMPM32052 |
| Shape | Rectangular |
| Brand | Hoffmaster |