Plain Z400 Blue Jumbo Roll, 692 Sheets/Roll, 1 Roll/Case
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for general shop or industrial applications. Packaged in a plain kraft box with a generic label. Blue DRC Wipers help hide grease and grime better than white shop towels allowing for more use before being discarded. Z400 Blue DRC Wipers provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operation & Maintenance categories. Z400 Blue DRC Jumbo Rolls are perfect for extremely messy locations as they fit on wall mount (item # 99914) or floor stand (item # 99911) dispensers. Z400 Blue DRC Wipers are made with 40% post-consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight) and 10% pre-consumer recycled fibers... meeting the EPA Comprehensive Procurement Guidelines. Made in the USA.
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-1/2" x 12" |
Product Details
| Number of Sheets | 692 |
| Size Type | 692 Sheets/Roll |
| Material | DRC |
| Package Quantity | 1 Roll/Case |
| Description | Z400 Blue Jumbo Roll Wipers |
| Color | Blue |
| Application | Light Duty |
| Manufacturers Part Number | 10252 |
| Brand | Sellars |