WypAll® is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time effort and product waste. If you're looking for an effective wipe to absorb liquids lightning-fast, WypAll® PowerClean L40 extra absorbent towels are just what you need. These wipes are made of bonded cellulose using DRC (double re-creped) technology for strength, softness and absorbency. As a wiping towel, it soaks up liquids fast - but all you and your staff will feel is softness, thanks to a plush, touchable outer layer. These utility wipes are specially designed to absorb liquids, lubricants and oils (in restaurants for wiping counters, in mechanic shops, industrial and commercial factories and more), yet they're soft enough for use on face and hands. Experience the difference in superior absorption and cleaning at your home or office today!
WypAll® L40 Towels, Dry Up Towels, 19.5 x 42, White, 200 Towels/Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 19-1/2" x 42" |
Product Details
| Style | 1 Ply |
| Type | Towels & Wipes-Disposable Dry Wipe |
| Number of Sheets | 200 |
| Size Type | 200 Towels/Roll |
| Material | Cloth-Like |
| Package Quantity | 1 Roll/Carton |
| Description | L40 Dry-Up Professional Towels |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | KCC 05860 |
| Brand | WypAll |