Planning Table 60"L x 42"W x 26"H - Natural Birch Plastic Laminate Top
Write a Review
|
Questions & Answers (0)
Product Description
Designed to be used in most any environment from art and general planning to sewing and model construction. The base is constructed of two tapered solid maple pedestal style panel legs and two solid maple truss bars. The table is finished with an earth-friendly UV finish. 1-1/4" natural birch plastic laminate top. 60"L x 42"W x 26"H Overall.
PRICE
$1,189.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 42 in |
| Height | 26 in |
| Weight Capacity | 500 lbs |
Product Details
| Type | Table |
| Frame Color Family | Maple |
| Top Color Family | Natural |
| Package Quantity | 1 |
| Description | Planning Table |
| Frame Material | Wood |
| Manufacturers Part Number | PT-62PNB26 |
| Top Material | Laminate |
| Brand | Diversified Spaces |