Four-Student Almond Craft Table - 48" X 48"
Write a Review
|
Questions & Answers (0)
Product Description
CRAFT TABLES
Four-Student Almond Craft Table
Craft Tables are ideal for classrooms, studios, child care facilities and more. Four-Student Almond Craft Tables are made with solid maple legs and apron with 13-gauge steel corner braces. Solid maple legs come with adjustable floor glides for easy mobility. Table is finished wtih an earth-friendly UV finish. Almond laminate top measures 1-1/4" thick. Table measures 48"L x 48"W x 30"H.
Four-Student Almond Craft Table
Craft Tables are ideal for classrooms, studios, child care facilities and more. Four-Student Almond Craft Tables are made with solid maple legs and apron with 13-gauge steel corner braces. Solid maple legs come with adjustable floor glides for easy mobility. Table is finished wtih an earth-friendly UV finish. Almond laminate top measures 1-1/4" thick. Table measures 48"L x 48"W x 30"H.
PRICE
$729.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 30 in |
Product Details
| Type | Activity Table |
| Color | Maple |
| Leg Type | Fixed |
| Manufacturers Part Number | WX4-P |
| Shape | Square |
| Top Material | Maple |
| Brand | Diversified Spaces |