Plano StowAway® 18 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Plano StowAway® 18 Fixed Compartment Box, 11"W x 7-1/4"D x 1-3/4"H, Clear
The 3600 Size 18 Compartment StowAway® is the ideal storage solution for organizing small parts and components. Manufactured from Polypropylene, this StowAway® features 18 fixed compartments and a tension latch.
The 3600 Size 18 Compartment StowAway® is the ideal storage solution for organizing small parts and components. Manufactured from Polypropylene, this StowAway® features 18 fixed compartments and a tension latch.
PRICE
$103.50 Sold in packages of 6 / $17.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 7-1/4 in |
| Height | 1-3/4 in |
| Weight | 0.6 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Series | StowAway |
| Dividers | Fixed |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 18 |
| Package Quantity | 6 |
| Manufacturers Part Number | 2361870 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |