Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plano Molding

Model # :WBB3205148

MPN #: P000264

Plano Molding® StowAway New Design Compartment Box, 10-7/8"W x 7-1/4"D x 1-3/4"H, Black/Clear

Product Description
The most recent design among the Plano family, the newly redesigned StowAway® was made with anglers in mind. A single latch design allows for faster opening and closure and includes a large reusable labeling area for further organization. Topping it all off with a transparent lid and additional divider slots for improved configurability, this stow will improve the experience of any angler.

Features:
  • Adjustable compartments with rigid pre-cut dividers for simple, quick box setup and adjustments
  • Rustricor™ corrosion resistant technology helps combat rust and corrosion
  • Single latch design for quick, one-handed opening and secure closure
  • Large and reusable dedicated labeling area
  • Transparent lid for easy content identification
  • Additional divider slots allow for improved configurability and organization


PRICE
$9.70

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-7/8 in
Depth7-1/4 in
Height1-3/4 in
Weight5 lbs

Product Details

TypeCompartment Box
ColorBlack/Clear
SeriesStowAway
DividersAdjustable
StyleSingle Sided Compartment Box
MaterialPolypropylene
Number of Compartments3 - 39
Package Quantity1
Manufacturers Part NumberP000264
BrandPlano Molding