PLANZBOARD™ is a dedicated and versatile mobile planning station designed for construction and jobsites. Patent Pending Multi-mode tabletop design that transforms the standard drawings/plans reviewing station to a collaborative meeting/review station, a mobile whiteboard for planning meetings, and a mobile signage station. 16-gauge steel construction with the powder coat finish and designed w/ heavy duty locking hinges for ease of use and durability.
Knaack Planzboard Mobile Work Station, 50-1/4"L x 45"W x 20"H, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-1/4 in |
| Width | 45 in |
| Depth | 36 in |
| Height | 20 in |
| Weight | 67 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | Yes |
| Type | Work Station |
| Color | White |
| Series | Planzboard |
| Style | Mobile Work Station |
| Material | Steel |
| Manufacturers Part Number | PT-01 |
| Locking System | Heavy Duty |
| Brand | Knaack |
Warranty
| Warranty | 3 yr |