Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3220914

MPN #: 54239

New Age Industrial Mobile Bussing Station with 2 Shelves, 500 lb. Cap., 24"L x 46-1/2"W x 65-3/8"H

Product Description
Streamline your dish collection and waste management with the New Age Industrial 54239 Heavy Duty Aluminum Double "Dish Zone" Mobile Bussing Station. This robust station features a durable welded aluminum frame and a stainless steel worktop positioned at a comfortable 39-inch work height, designed for efficient operation in commercial kitchens, dining halls, and banquet facilities. It includes a 3-sided enclosure with two separate cutout waste chutes for easy disposal. Storage is ample with a slanted T-bar aluminum upper shelf and three solid aluminum shelves with 13-inch spacing, perfectly sized to hold three bus tubs (20"D x 15"W x 7"H or smaller), two glass racks (19-3/4"W x 19-3/4"L or smaller), and two 23-gallon slim trash cans (11-1/16"D x 29-5/8"H x 20-1/8"W with 16.875" Bottom W or smaller). Mobility is ensured by four 6" x 2" polyolefin wheels with polyurethane tread, featuring plate-type platform swivel casters, all with brakes for secure positioning. Proudly Made in the USA

Perfect for:
  • Catering Companies: Enhance service and minimize cleanup time
  • Event Planners: Provide a convenient and hygienic solution for outdoor events
  • Indoor and Outdoor Use: Versatile and mobile for various settings
  • Hot Weather Operations: Top shelf shade helps control odors
  • 5-Year Guarantee Against Workmanship & Material Defects & Lifetime Guarantee Against Rust & Corrosion
  • Color: Silvery White/Dull Gray


PRICE
$10,999.00

1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width46-1/2 in
Height65-3/8 in
Weight Capacity500 lbs
Weight130 lbs

Product Details

Assembly RequiredNo
Shelf TypeUpper: Slanted T-Bar, Lower 3: Solid
Shelf Capacity500 lbs
ColorSilver
Post MaterialAluminum
MaterialAluminum/Stainless Steel
Package Quantity1
Manufacturers Part Number54239
BrandNew Age Industrial

Warranty

Warranty5 yr