Corepoint Scientific Plasma Freezer w/ Chart Recorder & Solid Door, 23 Cu.Ft. Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
With the world's population continuously on the rise, the demand for plasma components has grown as well. This means that Plasma Freezers have a responsibility to properly store and monitor every drop of donated plasma they receive in order to ensure that none of their critical supply is wasted. With Corepoint Scientific a new alternative is finally available for a critical product that is relied on every day. You are no longer limited on options for your Plasma Freezer needs. We are an industry leader in providing a variety of Refrigerators and Freezers that are built with Hydrocarbon Refrigerants. Environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydro fluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines. Controller Technology: Proportional Integral Derivative (Pid) Microprocessor With Lcd Display
FDA listed Class II medical device, 21CFR part 820 compliant, ETL, CETL Listed (certified to UL471 standard, hydrocarbon refrigerant safety) Product approved as AABB standards compliant for refrigerated blood products cold storage. Energy Start Certified
FDA listed Class II medical device, 21CFR part 820 compliant, ETL, CETL Listed (certified to UL471 standard, hydrocarbon refrigerant safety) Product approved as AABB standards compliant for refrigerated blood products cold storage. Energy Start Certified
PRICE
$14,439.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-7/8 in |
| Depth | 36-3/8 in |
| Height | 81-1/2 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | Yes |
| Door Type | Solid |
| Door Swing | Self Closing |
| Defrost Type | Automatic |
| Chamber Color Family | White |
| Material | Stainless Steel |
| Number of Shelves | 7 |
| Manufacturers Part Number | NSBF231WSWCR-0 |
| Brand | Corepoint Scientific |
| Type | Medical and Lab Freezer |
| Horsepower | 1/3 HP |
| Color | White |
| Casters | Yes |
| Temperature Range | 15 to 35 |
| Style | Upright |
| Capacity | 23 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Plasma Freezer w/ Chart Recorder |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Parts and Labor, 7 Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |