CorePoint Scientific White Diamond Undercounter Built-In Refrigerator, 2.5 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Nor-Lake® White Diamond Series Undercounter Built-In Refrigerator 2.5 Cu. Ft.
The White Diamond Series Built–In Undercounter Refrigerators and Freezers feature a microprocessor temperature controller and display, which allows for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings (Refrigerators only). Critical samples and supplies are security backed with an extensive package of audible and visual alarms.
The Undercounter Built-In models are designed with a "front-breathing" ventilation system, eliminating the need for clearance around the top and sides of the unit; enabling the user to incorporate these units into cabinets and other applications where space is limited.
The White Diamond Series Built–In Undercounter Refrigerators and Freezers feature a microprocessor temperature controller and display, which allows for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings (Refrigerators only). Critical samples and supplies are security backed with an extensive package of audible and visual alarms.
The Undercounter Built-In models are designed with a "front-breathing" ventilation system, eliminating the need for clearance around the top and sides of the unit; enabling the user to incorporate these units into cabinets and other applications where space is limited.
PRICE
$1,545.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 22-3/4 in |
| Height | 30-3/4 in |
Product Details
| Cabinet Color Family | White |
| Type | Medical and Lab Refrigerator |
| Color | White |
| Door Type | Solid |
| Hertz | 60 Hz |
| Temperature Range | 1 to 10 °C |
| Style | Undercounter |
| Capacity | 2.5 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Cycle |
| Number of Shelves | 4 |
| Phase | 1 |
| Description | White Diamond Series Undercounter Built-In Refrigerator |
| Manufacturers Part Number | PR031WWW-0FB |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
| Brand | Corepoint Scientific |
Warranty
| Warranty | 2 Year Parts & Labor |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | Yes |