Plastic Access Door - 22 x 22
|
Questions & Answers (0)
Product Description
The plastic access panel is designed to provide easy access to walls & ceilings. The high impact styrene plastic with U.V. stabilizers will not fade or corrode. All units except the 14x29 are hinged with a removable door panel feature. White Finish. 24-7/8"W x 24-7/8"H Outside Flange Dimensions. 22-1/8"W x 5/8"D x 22-1/16"H Return Flange Dimensions.
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Overall Frame Height | 24-7/8 in |
| Door Height | 22 in |
| Door Width | 22 in |
| Overall Frame Width | 24-7/8 in |
| Rough Opening | 22-1/4 X 22-1/4 in |
| Opening Height | 5/8 in |
| Opening Depth | 22-1/16 in |
| Opening Width | 22-1/8 in |
Product Details
| Material | Plastic |
| Color | White |
| Brand | Acudor |