Stainless Steel Flush Access Door - 24 x 36
Write a Review
|
Questions & Answers (0)
Product Description
Universal flush access door (stainless steel) for walls & ceilings. Designed for installation in all types of flush surfaces. This unit is good for exterior applications or areas where corrosion or moisture is a concern. 5 Latches. Stainless Steel Finish. 25-5/8"W x 37-5/8"H Outside Flange Dimensions. 24-1/4"W x 1-1/4"D x 36-1/4"H Return Flange Dimensions.
PRICE
$649.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 28 lbs |
| Overall Frame Height | 37-5/8 in |
| Door Width | 24 in |
| Rough Opening | 24-3/8 X 36-3/8 in |
| Opening Width | 24-1/4 in |
| Door Height | 36 in |
| Overall Frame Width | 25-5/8 in |
| Opening Height | 36-1/4 in |
| Opening Depth | 1-1/4 in |
Product Details
| Color | Stainless Steel |
| Number of Latches | 5 |
| Material | Stainless Steel |
| Brand | Acudor |