Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800315RD

Global Industrial™ Plastic Bulk Box Truck, 16 Bushel, Steel Chassis Base Red

Product Description
✓ 16-bushel hopper with 1000 lb capacity
✓ Polyethylene hopper & powder coat steel base
✓ Non-marring TPR-rubber casters

The medium-duty, red Global Industrial™ Plastic Bulk Box Truck is designed to easily assist in transporting any variety of bulky material, laundry, linens, or trash. It is made of rugged, seamless polyethylene that is leak-proof and scratch- & corrosion-resistant with steep, smooth walls for easy cleaning. The scratch- & corrosion-resistant powder coat steel base supports up to 1000-pounds. Limited 1-Year Warranty.

  • Polyethylene is resistant to water, oils, grease, solvents and many other chemicals
  • 30"W x 43"L x 35-1/2"H
  • Roll-formed top lip for extra strength & durability
  • Rolls easily on 4" non-marring rubber wheels; 2 swivel, 2 rigid
  • No assembly required
  • PRICE
    $349.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    $349.95
    Buy 2+ units
    $329.95Save $20.00 (6%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length42-3/5 in
    Width30 in
    Height35-3/5 in
    Inside Height30-1/2 in
    Weight Capacity1000 lbs
    Weight64.8 lbs
    Wheel Diameter4 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialRubber
    TypePlastic Bulk Box Truck
    ColorRed
    Caster Type(2) Swivel, (2) Rigid
    Capacity Bushel16 bu
    MaterialPlastic
    Manufacturers Part Number800315RD
    DutyMedium Duty
    Base MaterialSteel
    BrandGlobal Industrial

    Warranty

    Warranty1 yr