Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB800311YL

Global Industrial™ Plastic Bulk Box Truck, 6 Bushel, Direct Mount Base, Yellow

Product Description
Heavy-Duty bulk box truck easily assists in transporting any variety of bulky material or trash. Seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. Step-wall design offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. 2 swivel, 2 rigid TPR-rubber casters for smooth rolling mounted directly to base with molded in caster mount for seamless truck body. TPR rubber is a wheel tread comprised of rubber and plastic, precision molded and mechanically bonded to a polyolefin core. These exceptional casters provide smooth cushioned non marking performance. Resists water, oils, grease, solvents and many other chemicals. Limited 1 year warranty.

  • 6 Bushel/500lbs. Cap
  • Direct Mount Caster Base
  • 3" Rubber Casters
  • Bottom Inside Dimensions: 25-3/16" x 14-15/16"
  • Top Inside Dimensions: 29-1/2" x 19-5/16"
  • Inner Height: 20-1/4"


PROMOTIONAL PRICE
$203.96

was $239.95
Save $35.99 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-2/5 in
Width23 in
Height24-1/2 in
Inside Height21 in
Weight Capacity500 lbs
Weight24.6 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypePlastic Bulk Box Truck
ColorYellow
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel6 bu
MaterialPlastic
Manufacturers Part Number800311YL
DutyLight Duty
Base MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr