Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :WBB1611046

MPN #: 636-23-FF

Case Design Plastic Carrying Case Foam Filled 636 Series - 23"L x 17"W x 8"H - Black

Product Description
The Case Design Corp. 636 Carry case is constructed of high-impact molded polyethylene for strength and long lasting reliability. The 636 series can be used as a Travel case and securely transports your items.Features
  • Molded polyethylene construction case
  • Radius corners / round edges
  • Aluminum tongue-and-groove frame
  • carrying handle
  • plated latches
  • locks & hinges
  • molded-in bumper feet
  • Filled with 1" loose foam layers
  • Lid of case 1-1/2" convoluted foam - glued in place
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 23"L x 17"W x 8"H
  • Outer Dimensions: 25"L x 19"W x 10"H


PRICE
$375.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width19 in
Height10 in
Inside Length23 in
Inside Width17 in
Inside Height8 in
Weight Capacity35 lbs
Weight9 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Latch
TypeCarrying Case
ColorBlack
Series636
Mold TypeVacuum Formed Polyethylene
Handle TypeCarrying Handle
StyleCase with Foam
MaterialPolyethylene
Manufacturers Part Number636-23-FF
BrandCase Design

Warranty

Warranty1 yr